Shop All Decorative Rugs
Anji Mountain
Anji Mountain AMB1032-0268 2 ft. 6 in. x 8 ft. American Graffiti Denim & Jute Runner Rug - Tan; Gold & Blue
Mfr # AMB1032-0268
Zoro # G703882535
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anji Mountain
- MFR # AMB1032-0268
- Zoro # G703882535
- UPC # 794552601289
- Country of Origin China
- Category Decorative Rugs
Description
Features
- A new-age American classic
- Fused it with a highly sustainable natural fiber--jute--to create a cool, casual and durable area rug
- The denim in this rug is upcycled from the denim industry and it strikes a perfectly balanced look and feel with our natural jute
- James Dean would surely approve
- Vacuum regularly with suction only--a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible. You may spot-clean using a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration
- Color: Tan, Gold & Blue
- Size: 2'6" x 8'
- Material: 60% upcycled denim, 40% jute
- Country of Origin: India
- Construction: Handloom Woven
- Pile Height: 0.25
- Floor Protection: Rug pad recommended
- Shape: Runner
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- TRIPP LITE USB Charging Station, 10-Port, 9-2/5"Wx5-3/10"Dx1"H, Black (TRPU280010ST)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Metro Hand Tufted Runner Area Rug Grey & Ivory (MET615F-28)
- Anji Mountain Decorative Rugs