Anji Mountain AMB0412-0058 5 x 8 ft. Freya White Area Rug
Mfr # AMB0412-0058
Zoro # G203695192
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anji Mountain
- MFR # AMB0412-0058
- Zoro # G203695192
- UPC # 794552412588
- Country of Origin China
- Category Decorative Rugs
Description
Perfect for the living room or bedroom, this creamy, off-white jute area rug is blended with soft fibers that are gentle on bare feet. A cozy, grounded texture and woven two-toned construction add natural brightness to your indoor spaces, which is especially invigorating during early mornings and dark winter months. Like most neutral rugs, this versatile piece pairs easily with a variety of d cor schemes, from minimalist and modern to rustic farmhouse chic. Adding a jute area rug to your room provides durable floor protection, ample wear resistance, and natural style to your everyday life.
Features- Jute fibers have anti-static, insulating, and moisture-regulating properties to make your room naturally more comfortable
- This rug is goodweave-certified, which means you’re not only making the world more beautiful by buying an artisanal product you’re making the world better by helping to end child labor and supporting fair working conditions
- Post-consumer pet is made from recycled soda bottles
- It is normal for natural fiber rugs to "sprout what may seem to be a pulled thread is really just a yarn whose fibers have sprouted
- Flatweave rugs offer stylish, practical coverage for your busy spaces like kids' rooms, entry ways, bathrooms, and kitchens
- We recommend a rug pad to help your rug stay in place and last longer
- Vacuum as needed using suction only
- Using a beater brush or beater bar may cause the rug to fray
- For liquid spills, blotdo not rubwith a dry, undyed absorbent cloth. You may then try to spot clean with a damp, clean, undyed cloth
- We recommend using a solution of mild dish soap and water and testing the solution first in a small, inconspicuous area of the rug to be sure no discoloration occurs
- For solid stains (e.g,. chocolate or melted cheese), use the dull edge of a knife to scrape the solid up as much of possible and then follow the instructions for liquid spills
- All fibers that are exposed to direct, prolonged sunlight will experience some degree of fading. If your rug is in a sunny location, be sure to rotate it regularly
- Color: White
- Material: 65% Jute, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- Anji Mountain Decorative Rugs