Shop All Decorative Rugs
Anji Mountain
Anji Mountain AMB0400-0057 5 x 7 ft. Great Glen Rectangular Rug - Black; Ivory
Mfr # AMB0400-0057
Zoro # G303695474
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anji Mountain
- MFR # AMB0400-0057
- Zoro # G303695474
- UPC # 794552400578
- Country of Origin China
- Category Decorative Rugs
Description
Features
- All-natural jute in a buffalo check pattern of black and ivory is a modern spin on a timeless design
- Bi-color fringe adds just the right amount of flair
- This rug is expertly handloom woven by skilled weavers who employ traditional techniques to create this beautiful style
- Vacuum regularly with suction only--a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible. You may spot-clean using a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration
- Color: Black, Ivory
- Size: 5' x 7'
- Material: 100% jute
- Country of Origin: India
- Construction: Handloom Woven
- Pile Height: 0.5
- Floor Protection: Rug pad recommended
- Shape: Rectangular
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- GARLAND Hi Tempurature Valve Kit (CK1415703)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- Anji Mountain Decorative Rugs