Anji Mountain AMB0363-060R 6 ft. Round Kerala Midnite Jute Hand Braided Rug - Tan; Gold & Blue
Mfr # AMB0363-060R
Zoro # G703793930
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anji Mountain
- MFR # AMB0363-060R
- Zoro # G703793930
- UPC # 794552363606
- Country of Origin China
- Category Decorative Rugs
Description
Look no more you have found the round area rug you have been searching for. This best-selling, transitional jute rug brings a warm, organic touch to so many areas in your home. A great solution for underneath your dining table or as an inviting option for your entry way and living rooms too. A brilliant tan and gold base is accented with concentric midnight blue rings. Hand braided and stitched by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.
Features- Slight color variations may occur due to the unique qualities of natural fibers
- Vacuum regularly with suction only a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
- For hard to remove stains professional rug cleaning is recommended
- Color: Tan, Gold, Blue
- Size: 6 ft.
- Material: 100% jute
- Country of Orgin: India
- Pile Height: 0.20 inches
- Construction: Hand braided
- Dimension: 0.2" H x 72" W x 72" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- HILLMAN 716 4 Blued Cut Tack (122592)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- Anji Mountain Decorative Rugs