Shop All Traffic Barricades
Angry Bull Barricades
Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow
Mfr # AC-HDX85-FL-YL
Zoro # G1085595
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Yellow Powder Coated Steel
- Height 44 in.
- Weight 44 lb.
- Length 8.5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angry Bull Barricades
- MFR # AC-HDX85-FL-YL
- Zoro # G1085595
- UPC # 696528074359
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 44 in. |
Length | 8.5 ft. |
Width | 26 in. |
Outside Diameter | 1.5 in. |
Size | 8.5 ft. |
Depth | 26 in. |
Details
Item | Steel Barricade |
Color | Yellow |
Material | Yellow Powder Coated Steel |
Weight | 44 lb. |
Includes | (1) Powder Coated Steel Interlocking Barricade Frame (2) Removable Flat Feet (2) Sets of Hardware For Attaching Feet |
Type | Steel Barricade |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Finish | Yellow Powder Coated Steel |
Application | Crowd Control |
Indoor / Outdoor | Indoor / Outdoor |
Feet Style | Flat Feet |
Series | AngryCade HDX8.5 Color |
Feet Type | Flat Feet |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
This yellow 8.5' interlocking, steel barricade with yellow powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and flat feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable yellow powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its flat feet make this sturdy barricade ideal for flat surfaces like streets, sidewalks, and parking lots or even indoor event spaces and venues. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Freeze Protection Valve (FPV-SS)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15/8M)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (12 pair) (48-22-8910B)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-WH)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GN)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- Angry Bull Barricades Traffic Safety