Shop All Traffic Barricades
Angry Bull Barricades
Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange
Mfr # AC-HDX85-FL-OR
Zoro # G1098904
product price: $111.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Color Orange
- Material Orange Powder Coated Steel
- Height 44 in.
- Weight 44 lb.
- Length 8.5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angry Bull Barricades
- MFR # AC-HDX85-FL-OR
- Zoro # G1098904
- UPC # 696528074335
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 44 in. |
Length | 8.5 ft. |
Width | 26 in. |
Outside Diameter | 1.5 in. |
Size | 8.5 ft. |
Depth | 26 in. |
Details
Item | Steel Barricade |
Color | Orange |
Material | Orange Powder Coated Steel |
Weight | 44 lb. |
Includes | (1) Powder Coated Steel Interlocking Barricade Frame (2) Removable Flat Feet (2) Sets of Hardware For Attaching Feet |
Finish | Orange Powder Coated Steel |
Application | Crowd Control |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Type | Steel Barricade |
Indoor / Outdoor | Indoor / Outdoor |
Feet Type | Flat Feet |
Series | AngryCade HDX8.5 Color |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
This orange 8.5' interlocking, steel barricade with orange powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and flat feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable orange powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its flat feet make this sturdy barricade ideal for flat surfaces like streets, sidewalks, and parking lots or even indoor event spaces and venues. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian' traffic. Again, this makes it an ideal portable crowd barrier for indoor or outdoor events. Built to withstand years of crowd barricade use in indoor or outdoor settings, this orange steel crowd control barrier is one of the most useful steel barricades for sale, with a orange powder coat finish that makes it more appropriate for specialized uses than other standard portable barricade systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB Safety Ear Muffs, Type: 239 NRR 23 db, One size, Plastic, Black/blue (14231)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- ANGRY BULL BARRICADES Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow (AC-HDX85-FL-YL)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DGN)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- Angry Bull Barricades Traffic Barricades