Shop All Traffic Barricades
Angry Bull Barricades
Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W
Mfr # AB-JACKET-AC85-DGN
Zoro # G001930648
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy duty rip-stop vinyl
- Height 44 in.
- Weight 5 lbs.
- Length 102 in.
- Width 26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angry Bull Barricades
- MFR # AB-JACKET-AC85-DGN
- Zoro # G001930648
- UPC # 653046291514
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 44 in. |
Length | 102 in. |
Width | 26 in. |
Outside Diameter | 1.5 in. |
Depth | 26 in. |
Size | 8.5 ft. |
Outer Tube Diameter | 1.5 in. |
Inner Tube Diameter | 1/2 in. |
Details
Item | Heavy Duty Barricade Jacket Covers |
Color | Dark Green |
Material | Heavy duty rip-stop vinyl |
Weight | 5 lbs. |
Includes | (1) Customized Barricade Jacket |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Finish | Heavy-duty Rip-stop Vinyl |
Indoor / Outdoor | Indoor / Outdoor |
Application | Crowd Control |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Jackets can transform your barricades into attractive marketing and information tools. Made from durable, heavy-duty rip-stop vinyl, hand-made and sewn specifically to fit your existing barricades. Jackets offered in plain colors or customize the color, text, logo or wording on your barricade jacket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472P29 (472P29)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DBL)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- ANGRY BULL BARRICADES Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow (AC-HDX85-FL-YL)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-WH)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- Angry Bull Barricades Traffic Safety