Shop All Traffic Barricades
Angry Bull Barricades
Barricade Cart, Black Powder Coated Steel, 55 in. H, 78 in. L, 74 in. W, Black
Mfr # AB-CART
Zoro # G1097337
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Color Black
- Material Black Powder Coated Steel
- Height 55 in.
- Weight 200 lb.
- Length 78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angry Bull Barricades
- MFR # AB-CART
- Zoro # G1097337
- UPC # 653046265478
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 55 in. |
Length | 78 in. |
Width | 74 in. |
Depth | 74 in. |
Details
Item | Barricade Cart |
Color | Black |
Material | Black Powder Coated Steel |
Weight | 200 lb. |
Includes | (1) Barricade Push Cart |
Application | Crowd Control |
Type | Barricade Cart |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Finish | Black Powder Coated Steel |
Indoor / Outdoor | Indoor / Outdoor |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Barricade storage is simple with this effective, black powder coat steel barricade storage cart for multiple types of steel barricade fencing. This highly useful barricade rack can accommodate all common interlocking barricade and metal crowd barrier types, storing up to 30 steel barricades depending on your portable barricade system. To reach maximum storage capacity, simply remove the feet from your crowd control barricades before stacking them onto the storage cart. This means if your steel crowd control barriers include the type of barricade with removable feet, our barricade storage rack will fit up to 30 galvanized steel interlocking barricades, (with their feet removed), reaching the storage cart’s full capacity. This barricade storage system is not limited to removable feet barricades, however. When barricade feet are fixed or simply left attached, our barricade storage rack can still easily accommodate 24 metal barricades. This allows you to store even fixed feet barricades with our barricade storage cart solution. We realize that many construction barricades and traffic control barricades have yellow or orange powder coating which must be protected. If your traffic and safety barricades have powder coat finishes like this, we recommend storing 22 or fewer of these types of barricades to avoid scratching the powder coat color finish of your metal crowd control barriers. Once loaded with your portable crowd barriers, this barricade cart’s wheels are designed for easy maneuvering as well as a handle for easy pushcart movement. Or caster locking offers stability while you stack and unstack your metal barricades from the barricade cart. Features like these make our 30-barricade storage cart a convenient barricade storage solution for any metal barricade type, with fixed or removable feet and stainless steel or colored powder coating finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-6-X)
- Angry Bull Barricades Traffic Barricades