Shop All C Clamps
Anglo American Tools
Grip-On 12" C-Clamp, Aluminum Jaws, Ep
Mfr # ANGGR14412
Zoro # G5086759
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anglo American Tools
- MFR # ANGGR14412
- Zoro # G5086759
- Country of Origin Spain
- Category C Clamps
Details
Item | Grip-On 12" C-Clamp,Aluminum Jaws,Ep |
Description
Grip-On 12" C-Clamp,Aluminum Jaws,Ep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- ANGLO AMERICAN TOOLS Grip-On 20" Long Reach Clamp, Epoxy, GR1 (ANGGR13420)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- BESSEY Bessey 013-3100400 4800 & 8500 Series Spindle Assembly With Pad (013-3100400)
- GREAT NECK 8-In C-Clamp (CCC8)
- XTRWELD 12in Clamp, C, 9300 PSI, Steel, Gray (TCCC129300HD)
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- Anglo American Tools Clamps