Shop All Notebooks & Journals
Anglers
8-1/2 x 11" Clear Ring Binder Pocket
Mfr # AVT-ANG52
Zoro # G4789587
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 0.1 lbs
- Height 11"
- Width 8 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anglers
- MFR # AVT-ANG52
- Zoro # G4789587
- UPC # 025728000675
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Height | 11" |
Width | 8 1/2" |
Details
Item | Pocket,Binder,8-1/2" x 11",Clear |
Color | Clear |
Weight | 0.1 lbs |
Description
Pocket,Binder,8-1/2 In. x 11 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- PAKE HANDLING TOOLS Stretch Film Dispenser including Film Cutters - Holds 12'' - 20'' Shrink Wrap (PAKSF02)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- SCHOOL SMART School Smart 085291 Flexible Skip-A-Line Ruled Composition Book - 24 Leaves; Grade 1; 9.75 x 7.75 In. - Green (85291)
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, NARROW RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20022)
- TOPS BUSINESS FORMS TOPS, ENGINEERING COMPUTATION PADS, 5 SQ/IN QUADRILLE RULE, 8.5 X 11, GREEN TINT, 200PK (35502)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- AMPAD Pad, Lgl, Gldfbr, 8.5X11.75, Ca Pk (TOP20020)
- Anglers Notebooks & Journals