Angeleno Heritage H137337-BO 28 x 40 in. Happy Kwanzaa Party House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137337-BO
Zoro # G803711254
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137337-BO
- Zoro # G803711254
- UPC # 753464138535
- Country of Origin China
- Category Flags
Description
Kwanzaa beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Kwanzaa
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Orson Reed
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ46)
- DARE PRODUCTS 48 BLK StepIn Post (2400)
- RAIN BIRD Spray Head for Shrubs, Plastic (A-17-Q)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (883108)
- CAROLINES TREASURES 28 x 40 in. Flower - Sunflower House Size Canvas Flag (6075CHF)
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- AMERICANA HOME & GARDEN Americana Home & Garden G142614-BO 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G142614-BO)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Black Angus Cow Love Flag Garden Size (CK5255GF)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- Angeleno Heritage Flags, Banners & Accessories