Angeleno Heritage H137326-BO 28 x 40 in. Happy Hanukkah House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137326-BO
Zoro # G003711283
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137326-BO
- Zoro # G003711283
- UPC # 753464138269
- Country of Origin China
- Category Flags
Description
Hanukkah beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Hanukkah
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Rose Gordon
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600138)
- COAST OF MAINE Cuft Compost Cow Manure (S1)
- RIDLEY 33LB SheepGoat Block (16826)
- STRUCTRON Wire/Swing Pipe Placer, 3ft (85468)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- CAROLINES TREASURES Carolines Treasures CK6342GF 11 x 0.01 x 15 in. Maltese No.2 Country Dog Flag Garden Size (CK6342GF)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- HANDS ON 04901 18 x 18 in. PVC Safety Flag (HA583601)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- Angeleno Heritage Flags