Angeleno Heritage H137324-BO 28 x 40 in. Happy Hanukkah House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137324-BO
Zoro # G703711293
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137324-BO
- Zoro # G703711293
- UPC # 753464138245
- Country of Origin China
- Category Flags
Description
Hanukkah beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Hanukkah
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Rose Gordon
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Tamping Ram, 4000 lb. Force, 24" L (KRM160-L)
- TORO Nozzle 570 Adj Rad 12' (53734)
- LOGO BRANDS Minnesota United Gameday Clear Crossbody (924-66P-1)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/2 Pan Head Screw - #8 x 1.5", Black, Pack of 500 (012-PSQ500 BL 8 X 1- 1/2)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- BRADY Pennants, Fluorescent Orange, 113-1/2 ft. (58389)
- PATIOPLUS 11 x 15 in. Crab Flag Garden Size (PA252028)
- VALLEY FORGE Garden Flag Holder (60718)
- VALLEY FORGE American Flag 48 in. H X 72 in. W (USB4)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 12in x 18in, PK3 (042800)
- EZ LINE 8' Hot Air Balloon Stars And Stripes (540-Stars)
- Angeleno Heritage Flags