Angeleno Heritage H137301-BO 28 x 40 in. Santa Workshop House Flag with Winter Christmas Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137301-BO
Zoro # G903711307
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137301-BO
- Zoro # G903711307
- UPC # 753464138122
- Country of Origin China
- Category Flags
Description
Christmas beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Christmas
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Joy Woodwork
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA 14-017 Backstroke Flag Hook (14-017)
- MTD Handle-Lower Adjus (719-05180)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- OREGON Mower Blade (98-057)
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- EZ LINE Reusable Balloon Cluster Kit: Blue (550-BL)
- PATIO TRASERO Celebrate Birthday Double-Sided House Flag, Multi Color (PA3914794)
- CAROLINES TREASURES Samoyed Welcome Garden Size Flag (BB5563GF)
- CUADRILATERO 28 x 40 in. I Have A Dream Black History Martin Luther King Dbl-Sided Vertical House Flags (CU4061015)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Poly-Cotton Flag 3'x5' (203874)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- Angeleno Heritage Flags