Angeleno Heritage H137300-BO 28 x 40 in. Stained Glass Nativity House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137300-BO
Zoro # G703711095
Product Information
- Brand Angeleno Heritage
- MFR # H137300-BO
- Zoro # G703711095
- UPC # 753464138115
- Country of Origin China
- Category Flags
Description
Nativity beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Nativity
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Joy Woodwork
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASONAL TRENDS Torch Patio Copper Ctd 5-1/2In (GB-3709)
- KOHLER Air Cleaner Bracket (24 126 211-S)
- ZORO SELECT Spray Nozzle, Size 7,5075 psi (AL-TPR35-70)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- CAROLINES TREASURES Fall Australian Shepherd Garden Size Flag (CK1960GF)
- PATIOPLUS Feeding the Shetland Horse Flag Canvas House Size (PA720225)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- CAROLINES TREASURES 28 x 0.01 x 40 in. Yorkie Teachers Pet Canvas House Flag (PPP3128CHF)
- CAROLINES TREASURES Carolines Treasures PPP3205GF 11 x 0.01 x 15 in. Westie Halloween Pumpkin Ride Garden Flag (PPP3205GF)
- DICKSONS 29 x 42 in Flag Double Applique Summer Flower Truck Burlap Large (M001085)
- Angeleno Heritage Flags