Angeleno Heritage H137298-BO 28 x 40 in. Fall Pumpkins House Flag with Thanksgiving Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137298-BO
Zoro # G003711191
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137298-BO
- Zoro # G003711191
- UPC # 753464132335
- Country of Origin China
- Category Flags
Description
Halloween beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Halloween
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Schal Lee
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Soap, 1/8m (H1/8U-6540)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- TEEJET Turbo TeeJet Nozzle (TT11004-VP)
- ILC Replacement For Ezgo / Cushman / Textron 613104 (Ezgo / Cushman / Textron 613104)
- CAROLINES TREASURES Giant Schnauzer Dog American Canvas House Flag - 28 x 0.01 x 40 in. (CK6540CHF)
- CAROLINES TREASURES Poppies Flag Garden Size (JMK1173GF)
- ADVANTUS Outdoor U.S. Flag, Nylon, 4ft.x 6ft. (MBE002220)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, BE PK (MMM680BE12)
- VALLEY FORGE American Flag 36" H X 60" W (USPN-1)
- CAROLINES TREASURES Japanese Chin Omar Flag Garden Size (MH1032GF)
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- Angeleno Heritage Flags