Angeleno Heritage H137130-BO 28 x 40 in. Best New Year House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H137130-BO
Zoro # G303711075
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # H137130-BO
- Zoro # G303711075
- UPC # 753464137958
- Country of Origin China
- Category Flags
Description
New year beautiful large house flag.
Angeleno Heritage have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: New Year
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ivy Jay Allen
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GREEN-TEK Hinged Grommets (50 PLASTIC GROMMETS)
- HOMAX CinchTite Self-Adhesive Tarp Zipper Door (3142)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- POST-IT FLAG, 1"", 160CT, STANDARD PK (MMM680RYGB2)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - FM Yellow (204664)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-MI-HS-140353-IP-BO-D-US18-AG 28 x 40 in. Retired Navy Military Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140353-BO)
- NYLGLO Pennsylvania Flag, 4x6 Ft, Nylon (14670)
- NYLGLO Ohio Flag, 5x8 Ft, Nylon (144280)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Happy Glamping Burlap Garden Flag (M010029)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- Angeleno Heritage Flags, Banners & Accessories