Angeleno Heritage G135566-BO 13 x 18.5 in. Thanksgiving Pumpkin Garden Flag with Fall Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135566-BO
Zoro # G603710921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135566-BO
- Zoro # G603710921
- UPC # 753464133660
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful mini garden flag.
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: July B. King
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket-License Bracket License, 43022 (43022)
- GRILL MARK Steel Grilling Skillet 1 pk (00125ACE)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dee Bit with Normal Plate 5" (3291-5)
- DECKORATORS 3.5 in. H X 6 in. W Copper Wood Post Cap (72219)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- EZ LINE Complete Two-Piece Reusable Balloon Kit: Jeep (529-JE)
- DICKSONS 13 x 18 in Pontoon Boat Life Is Better On The Water Garden Flag (1712)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- ANNIN FLAGMAKERS Annin Flagmakers 215 4 ft. X 6 ft. Presentation Signature U.S. Flag with Fringe (215)
- VALLEY FORGE Flag 3X6'Pleated Fan (PFF-ST)
- Angeleno Heritage Flags, Banners & Accessories