Angeleno Heritage G135409-BO 13 x 18.5 in. Tiki Beach Party Garden Flag with Coastal Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135409-BO
Zoro # G103746079
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135409-BO
- Zoro # G103746079
- UPC # 752516246488
- Country of Origin China
- Category Flags
Description
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Includes:- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Theme: Beach
- Garden Flag Size: 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: July B. King
- Country of Origin: USA
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- KRAFT TOOL Asphalt Lute, Magnesium, 37 Tines, 9 ft. (GG836-9)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- ZIPPO Slim Brushed Chrome Pocket Lighter (1605)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- R & R IMPORTS R & R Imports FLG-N-CHE20 3 x 5 in. Chase Elliott No.20 Flag (FLG-N-CHE20)
- MAGNOLIA GARDEN FLAGS 13 x 18 in Game Day in Green Bay Garden Flag Green Gold (1465)
- PATIOPLUS Colombian Fino Hound Dog American Canvas House Flag - 28 x 0.01 x 40 in. (PA2900799)
- NYLGLO United Kingdom Flag, 3x5 Ft, Nylon (198893)
- PATIOPLUS Fence Sitter Chickadee Flag Garden Size (PA252633)
- ZORO SELECT Pennants, Vinyl, Red, 60 ft. (1EKR5)
- Angeleno Heritage Flags