Angeleno Heritage G135408-BO 13 x 18.5 in. Roses Garden Flag with Spring Floral Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135408-BO
Zoro # G603746159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135408-BO
- Zoro # G603746159
- UPC # 752516246471
- Country of Origin China
- Category Flags
Description
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Includes:- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Theme: Floral
- Garden Flag Size: 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: July B. King
- Country of Origin: USA
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- GREAT NECK 24 in. L X 0.01 in. W Telescoping Rod Silver 1 pc (MPU24)
- EMPIRE US Classroom Flag, 12x18in, Nylon, PK12 (42800)
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- CAROLINES TREASURES Dachshund Flag - Garden Size- 11 x 15 in. (SC9065GF)
- INDEPENDENCE FLAG 3FTX5FT FLAG KIT 6FTSTL POLE (AA-US1-1)
- INTEGRITY FLAGS Indoor/Outdoor U.S. Flag, Nylon, 8 ft x 5 ft (BAUTB5800)
- POST-IT FLAGS, VALUPK, 1"", W/HIGHLITER PK (MMM680RYBGVA)
- Angeleno Heritage Flags