Shop All Flags
Angeleno Heritage
Angeleno Heritage G135385-BO 13 x 18.5 in. Lest We Forget Garden Flag with Armed Forces Veterans Day Double-Sided Decorative Vertical House Decoration Banner Yard Gift
Mfr # G135385-BO
Zoro # G703746165
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135385-BO
- Zoro # G703746165
- UPC # 752516240592
- Country of Origin China
- Category Flags
Description
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
Includes:- For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
- Theme: Military
- Material: Weather Resistant 3 Layers Blockout
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Bronx Hall
- Country of Origin: United States of America
- Size: 13" x 18.5"
- Weight: 0.212 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SHOWER HEAD, HANDHELD, TRICKLE SHUT-OFF, BISCUIT (PF276035)
- A & I PRODUCTS Blade, Mulching 16.1" x2.51" x1.3" (A-B1PD5005)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X50)
- EZ VANE EZ Vane EZ1609-PT Wine & Grapes Weathervane with Post Mount (EZ1609-PT)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- VALLEY FORGE Valley Forge Flag 8339749 3 x 5 ft. American USA Flag (8339749)
- VALLEY FORGE American Flag 36" H X 60" W (USPN-1)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- EZ LINE Replacement Swooper Flag: American Flag (831-AF)
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- Angeleno Heritage Flags