Shop All Flags
Angeleno Heritage
Angeleno Heritage G135382-BO 13 x 18.5 in. Dia De Muertos Garden Flag with Fall Day of Dead Double-Sided Decorative Vertical House Decoration Banner Yard Gift
Mfr # G135382-BO
Zoro # G803746195
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135382-BO
- Zoro # G803746195
- UPC # 752516240561
- Country of Origin China
- Category Flags
Description
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
Includes:- For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
- Theme: Halloween
- Material: Weather Resistant 3 Layers Blockout
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Logan Jay
- Country of Origin: United States of America
- Size: 13" x 18.5"
- Weight: 0.212 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston Red Sox Big Boy Chair (505-11)
- SOLO 1-1/2 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (454V)
- FOREMOST TARP 20 ft x 30 ft Tarp, Blue (82030)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- ANNIN FLAGMAKERS Earth Flag, 3x5 Ft, Nylon (1347)
- CAROLINES TREASURES Poppies Flag Garden Size (JMK1173GF)
- ANNIN FLAGMAKERS 4 ft. x 6 ft. Nylon-Glo Flag - U.S. Marine Corp (439007)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Nickel Rope Cleat 4-1/2 in. L (T7655412)
- DICKSONS Print Holy Family with Animals Polyester Garden Flag (M080028)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- CAROLINES TREASURES Red Wine by Petrina Sutton Flag Garden Size (PET0216GF)
- Angeleno Heritage Flags