Angeleno Heritage G135266-BO 13 x 18.5 in. Thanksgiving Cornucopia Garden Flag with Fall Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135266-BO
Zoro # G603710846
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135266-BO
- Zoro # G603710846
- UPC # 753464133479
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful mini garden flag.
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Orson Reed
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8002VS)
- BRIGGS & STRATTON Cover-Air Cleaner (591658)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- NYLGLO Wisconsin Flag, 4x6 Ft, Nylon (145970)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- NYLGLO Utah State Flag, 3x5 Ft (145360)
- CAROLINES TREASURES Chocolate Labrador Easter Egg Hunt Flag Garden (BB1916GF)
- CAROLINES TREASURES Happy 12Th Birthday Flag Garden Size (CJ1103GF)
- EZ LINE Replacement Swooper Flag: Used Cars-Red (831-UCR)
- PRESCO Marking Flag Carrier W/Probe, 36 In (SFP36-200)
- Angeleno Heritage Flags, Banners & Accessories