Angeleno Heritage G135099-BO 13 x 18.5 in. Three Kings Day Garden Flag with Winter Nativity Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135099-BO
Zoro # G003711214
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angeleno Heritage
- MFR # G135099-BO
- Zoro # G003711214
- UPC # 753464136371
- Country of Origin China
- Category Flags
Description
Nativity beautiful mini garden flag.
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Nativity
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Rose Gordon
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X40)
- GARDENCONTROL 4 Way Metal Hose Connector With Shut Off Valves (GA10025)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 27"x67" (UBB672748)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- CAROLINES TREASURES Pomeranian Flag Garden Size (AMB1049GF)
- AMERICANA HOME & GARDEN 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags (AM583684)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- VALLEY FORGE Flag Texas 3'X5' (TX3)
- EZ LINE Replacement Swooper Flag: Used Cars-Red (831-UCR)
- VALLEY FORGE Flag Usa Poly 3'X5' (USDT3)
- Angeleno Heritage Flags, Banners & Accessories