Angeleno Heritage G135063-BO 13 x 18.5 in. Happy Hanukkah Garden Flag with Winter Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G135063-BO
Zoro # G103710971
Product Information
- Brand Angeleno Heritage
- MFR # G135063-BO
- Zoro # G103710971
- UPC # 753464136333
- Country of Origin China
- Category Flags
Description
Hanukkah beautiful mini garden flag.
Angeleno Heritage have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Hanukkah
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Amerie Robbins
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-2LB-BL)
- SPRAYERS PLUS 1 gal. Compressing Sprayer with Pump, 51" Hose Length (YT10)
- MTD Base Asm-Air Clean (791-181752)
- BRIGGS & STRATTON Screw, 590586 (590586)
- PATIOPLUS Dolphin Canvas Flag - House Size, 28 x 40 in. (PA2554467)
- NYLGLO US Flag, 4x6 Ft, Nylon (2140)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- BRADY Pennants, Fluorescent Orange, 83 ft. (58388)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- EZ LINE Ground Spike Spindle Base Only (565)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- Angeleno Heritage Flags