Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # DUAL M56 RH OIL RUB BRZ
Zoro # G403529075
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Oil Rubbed
- Color Bronze
- Opening Distance 4 in
- For Use On Aluminum, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # DUAL M56 RH OIL RUB BRZ
- Zoro # G403529075
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Oil Rubbed |
Color | Bronze |
Opening Distance | 4 in |
For Use On | Aluminum, Vinyl |
Hand Orientation | Right |
Includes | Screws |
Bend | M56 |
Includes Emergency Release | Yes |
Installation Fitting | Aftermarket Application |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Control Type | Reverse Retrofit Dual Action |
Frame to Sash Distance | 13/64 in to 17/64 in |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- DON-JO 2-5/8" x 12" Adams Rite Blank Latch Protector for Outswing Doors (LP312PDU)
- LAMP SPRING LOADED BAR LATCH (BLL-60)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- STRYBUC Mortise Lock Round Face (16-175)
- Angel Ventlock Casement Window Locks