Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # AVL-DA-V03-CHR-KIT-LH
Zoro # G303529038
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Bright
- Color Chrome
- For Use On Aluminum, Vinyl
- Bend Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # AVL-DA-V03-CHR-KIT-LH
- Zoro # G303529038
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Bright |
Color | Chrome |
For Use On | Aluminum, Vinyl |
Bend | Shallow |
Opening Distance | 4 in |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Installation Fitting | Aftermarket Application |
Item | Window Opening Control Device |
Control Type | Reverse Retrofit Dual Action |
Frame to Sash Distance | 9/32 in to 11/32 in |
Includes | Screws |
Includes Emergency Release | Yes |
Hand Orientation | Left |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic (KABA-E2032XSLL-626-41)
- KWIKSET Square Corner Full Lip Strike, Dark Bronze (83437-033)
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge (FM200-001-600)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- STRYBUC Secondary Patio Lock (16-209-3)
- Angel Ventlock Casement Window Locks