Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829113
Zoro # G303528932
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Hand Orientation Left
- Control Type Reverse Retrofit Dual Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829113
- Zoro # G303528932
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Hand Orientation | Left |
Control Type | Reverse Retrofit Dual Action |
Bend | Flat |
Installation Fitting | Aftermarket Application |
For Use On | Aluminum, Vinyl |
Item | Window Opening Control Device |
Opening Distance | 4 in |
Includes | Screws |
Includes Emergency Release | Yes |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Frame to Sash Distance | 7/16 in to 33/64 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Closet Door Roller Kit, 1 in. Wheel Diameter, Convex (Round) (N 7532)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- PRIME-LINE Left-Handed, Aluminum, Casement Locking Handle with Offset Base Single Pack (H 3596)
- Angel Ventlock Casement Window Locks