Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829106
Zoro # G103529078
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Oil Rubbed
- Color Bronze
- Installation Fitting Aftermarket Application
- Frame to Sash Distance 1/8 in to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829106
- Zoro # G103529078
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Oil Rubbed |
Color | Bronze |
Installation Fitting | Aftermarket Application |
Frame to Sash Distance | 1/8 in to 3/16 in |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Opening Distance | 4 in |
Includes Emergency Release | Yes |
Control Type | Reverse Retrofit Dual Action |
Bend | Medium |
For Use On | Aluminum, Vinyl |
Includes | Screws |
Item | Window Opening Control Device |
Hand Orientation | Right |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- AMEROCK Mulholland 12 inch 305mm Center-to-Center Champagne Bronze Appliance Pull (BP53532CZ)
- KOHLER Gasket Set, 1-1/2” (1388298)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- Angel Ventlock Casement Window Locks