Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829104
Zoro # G903528929
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Includes Emergency Release Yes
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829104
- Zoro # G903528929
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Includes Emergency Release | Yes |
Includes | Screws |
For Use On | Aluminum, Vinyl |
Bend | Flat |
Installation Fitting | Aftermarket Application |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Control Type | Reverse Retrofit Dual Action |
Hand Orientation | Right |
Frame to Sash Distance | 7/16 in to 33/64 in |
Opening Distance | 4 in |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS SPIREX 30" R Series 100 Caldwell Window Balance (01-10030R)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- KWIKSET Downtown Matte Black Zinc Single Cylinder Smart Key Deadbolt (92580-022)
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- STRYBUC Sash Lock Black (900-19656B)
- Angel Ventlock Casement Window Locks