Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829101
Zoro # G103529030
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Standards ASTM F2090-2008, ASTM F2090-2010
- For Use On Aluminum, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829101
- Zoro # G103529030
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
For Use On | Aluminum, Vinyl |
Includes Emergency Release | Yes |
Bend | Shallow |
Includes | Screws |
Frame to Sash Distance | 9/32 in to 11/32 in |
Opening Distance | 4 in |
Installation Fitting | Aftermarket Application |
Control Type | Reverse Retrofit Dual Action |
Item | Window Opening Control Device |
Hand Orientation | Right |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- Angel Ventlock Casement Window Locks