Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829098
Zoro # G303529052
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Length 2 3/8 in
- Opening Distance 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829098
- Zoro # G303529052
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Opening Distance | 4 in |
Bend | Deep |
Frame to Sash Distance | 1/32 in to 7/64 in |
For Use On | Aluminum, Vinyl |
Control Type | Reverse Retrofit Dual Action |
Hand Orientation | Right |
Installation Fitting | Aftermarket Application |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Item | Window Opening Control Device |
Includes | Screws |
Includes Emergency Release | Yes |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Base Molding, Black, 48 In. L (5MFJ6)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- ZORO APPROVED SUPPLIER 2PK 34 OD CMP Spring (C-750)
- FALCON Satin Chrome Cylinder Q330152626 (Q330152626)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- Angel Ventlock Casement Window Locks