Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829096
Zoro # G603529066
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Bright
- Color Chrome
- Bend Deep
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829096
- Zoro # G603529066
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Bright |
Color | Chrome |
Bend | Deep |
Includes Emergency Release | Yes |
Opening Distance | 4 in |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
For Use On | Aluminum, Vinyl |
Control Type | Reverse Retrofit Dual Action |
Item | Window Opening Control Device |
Installation Fitting | Aftermarket Application |
Frame to Sash Distance | 1/32 in to 7/64 in |
Hand Orientation | Right |
Includes | Screws |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- RENIN Renin 72 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE072080)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-SN)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- PRIME-LINE Prime Line 1760 Aluminum Zinc Casement Window Lock (658419)
- Angel Ventlock Casement Window Locks