Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829091
Zoro # G203529084
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Hand Orientation Left
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angel Ventlock
- MFR # 829091
- Zoro # G203529084
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Hand Orientation | Left |
Includes | Screws |
Opening Distance | 4 in |
Item | Window Opening Control Device |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Bend | Shallow |
For Use On | Aluminum, Vinyl |
Installation Fitting | Aftermarket Application |
Includes Emergency Release | Yes |
Control Type | Reverse Retrofit Dual Action |
Frame to Sash Distance | 9/32 in to 11/32 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 JD)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- STRYBUC Inactive Shootbolt Lock (850-2074564)
- Angel Ventlock Casement Window Locks