Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829090
Zoro # G803529095
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Oil Rubbed
- Color Bronze
- Opening Distance 4 in
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829090
- Zoro # G803529095
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Oil Rubbed |
Color | Bronze |
Opening Distance | 4 in |
Includes | Screws |
Hand Orientation | Left |
Installation Fitting | Aftermarket Application |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Bend | Shallow |
Includes Emergency Release | Yes |
Frame to Sash Distance | 9/32 in to 11/32 in |
For Use On | Aluminum, Vinyl |
Item | Window Opening Control Device |
Control Type | Reverse Retrofit Dual Action |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Rubber Stop for Kick Down Door Holders (1469)
- ILCO Ilco: Key Blanks, DE6-BR DEXTER (ILCO-DE6-BR)
- DELTANA Flush Bolt, Heavy Duty Black 4" (4FBS19)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- STRYBUC Mortise Lock Round Face (16-175)
- Angel Ventlock Casement Window Locks