Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829088
Zoro # G503529050
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Includes Screws
- Installation Fitting Aftermarket Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829088
- Zoro # G503529050
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Includes | Screws |
Installation Fitting | Aftermarket Application |
Control Type | Reverse Retrofit Dual Action |
Frame to Sash Distance | 13/64 in to 17/64 in |
For Use On | Aluminum, Vinyl |
Hand Orientation | Right |
Includes Emergency Release | Yes |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Bend | M56 |
Opening Distance | 4 in |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- STRYBUC PIVOT LOCK SHOE WHITE CAM (83-539)
- Angel Ventlock Casement Window Locks