Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829078
Zoro # G203529053
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Includes Emergency Release Yes
- Hand Orientation Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829078
- Zoro # G203529053
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Includes Emergency Release | Yes |
Item | Window Opening Control Device |
Hand Orientation | Right |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Opening Distance | 4 in |
Bend | Medium |
Frame to Sash Distance | 1/8 in to 3/16 in |
Control Type | Reverse Retrofit Dual Action |
Includes | Screws |
Installation Fitting | Aftermarket Application |
For Use On | Aluminum, Vinyl |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- COMPONENT HARDWARE CP Die Cast Magnetic/Mechanical Latch S (R24-9175)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- WRS Truth Hardware HomeGard Primary Casement Lock-Casement Window Bronze (022-147-03)
- Angel Ventlock Casement Window Locks