Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 2-3/8 in L
Mfr # 829076
Zoro # G703529065
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Steel
- Finish Gloss
- Color White
- Frame to Sash Distance 1/8 in to 3/16 in
- Control Type Reverse Retrofit Dual Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829076
- Zoro # G703529065
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 2 3/8 in |
Details
Material | Stainless Steel, Steel |
Finish | Gloss |
Color | White |
Frame to Sash Distance | 1/8 in to 3/16 in |
Control Type | Reverse Retrofit Dual Action |
Opening Distance | 4 in |
Installation Fitting | Aftermarket Application |
Standards | ASTM F2090-2008, ASTM F2090-2010 |
Hand Orientation | Left |
Includes | Screws |
Item | Window Opening Control Device |
For Use On | Aluminum, Vinyl |
Includes Emergency Release | Yes |
Bend | Medium |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Access Keypad Weatherized, 2-3/4inW, White (212W)
- MCKINNEY 4 in W x Satin Bronze Oxidized Swing Clear Hinge (4 T2895 U10BE 1/4RC NL)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- PRIME-LINE Left-Handed, Bronze, Casement Locking Handle with Offset Base Single Pack (H 3598)
- Angel Ventlock Casement Window Locks