Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # AVL-RRF-XDB-CHR-KIT
Zoro # G903532278
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Color Chrome
- Length 1 5/8 in
- Opening Distance 4 in
- Frame to Sash Distance -5/64 in to 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # AVL-RRF-XDB-CHR-KIT
- Zoro # G903532278
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Bright |
Color | Chrome |
Opening Distance | 4 in |
Frame to Sash Distance | -5/64 in to 0 in |
Includes Emergency Release | Yes |
Installation Fitting | Aftermarket Application |
For Use On | Aluminum, Vinyl, Wood |
Item | Window Opening Control Device |
Bend | Straight |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1501CLETLH1D4916)
- HAGER Bright Brass Strike 14153 (081300)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- STRYBUC Pivot Lock Shoe (62-595)
- Angel Ventlock Casement Window Locks