Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829182
Zoro # G003532307
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Bend Straight
- Includes Emergency Release Yes
- Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829182
- Zoro # G003532307
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Bend | Straight |
Includes Emergency Release | Yes |
Installation Fitting | Aftermarket Application |
Frame to Sash Distance | 9/32 in to 5/16 in |
For Use On | Aluminum, Vinyl, Wood |
Item | Window Opening Control Device |
Opening Distance | 4 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Zinc Plated Steel Upblast Exhaust Fan Hi (FG74-0506)
- LAUREY No Inset Self-Closing Hinge, Antique Brass (28705)
- DIGILOCK Manager Override Key, Hotels (01-PKPJ1-01)
- EKENA MILLWORK 3/4"H x 3/4"P x 7/8"F x 94 1/2"L Traditional Crown Moulding (MLD00X00X01TR)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- STRYBUC T-Lock Tilt Shoe Open Cam (62-50002)
- Angel Ventlock Casement Window Locks