Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829176
Zoro # G603533193
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Opening Distance 4 in
- Bend Straight
- Installation Fitting Aftermarket Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829176
- Zoro # G603533193
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Opening Distance | 4 in |
Item | Window Opening Control Device |
Bend | Straight |
Installation Fitting | Aftermarket Application |
Includes Emergency Release | Yes |
For Use On | Aluminum, Vinyl, Wood |
Frame to Sash Distance | 13/64 in to 15/64 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 7-1/3" H Mill Stainless Steel Weld-On Hinge (4PPU6)
- GRIDMAX Grid MaX 100 sq ft. Satin Black Kit (28207)
- BEST Peaks Uncut Key, B3 Keyway (1AK1B317)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- Angel Ventlock Casement Window Locks