Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829169
Zoro # G903532308
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Bend Straight
- Frame to Sash Distance 1/8 in to 5/32 in
- Installation Fitting Aftermarket Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829169
- Zoro # G903532308
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Bend | Straight |
Frame to Sash Distance | 1/8 in to 5/32 in |
Installation Fitting | Aftermarket Application |
Item | Window Opening Control Device |
Includes Emergency Release | Yes |
Opening Distance | 4 in |
For Use On | Aluminum, Vinyl, Wood |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C165CB)
- KWIKSET 2PK PB Entry Lockset (243T 3 CP CODE K2)
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US3 (605) Bright Brass Finish (AYRLSCKD605)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- PRIME-LINE 2PK WHT Vert Wind Lock (F 2598)
- Angel Ventlock Casement Window Locks