Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829167
Zoro # G803532293
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Color Chrome
- Installation Fitting Aftermarket Application
- Opening Distance 4 in
- Includes Emergency Release Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829167
- Zoro # G803532293
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Bright |
Color | Chrome |
Installation Fitting | Aftermarket Application |
Opening Distance | 4 in |
Includes Emergency Release | Yes |
Item | Window Opening Control Device |
Frame to Sash Distance | 1/8 in to 5/32 in |
Bend | Straight |
For Use On | Aluminum, Vinyl, Wood |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Bright Nickel Door Stop (4045.055)
- IQ AMERICA DP1109S Wired Lighted Plastic Silver with White Pushbutton Doorbell (DP1109S)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- STRYBUC Pella Storm Door Mortise Lock (19-504B)
- Angel Ventlock Casement Window Locks