Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829165
Zoro # G603532301
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Installation Fitting Aftermarket Application
- Opening Distance 4 in
- Bend Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829165
- Zoro # G603532301
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Installation Fitting | Aftermarket Application |
Opening Distance | 4 in |
Bend | Straight |
Frame to Sash Distance | 7/16 in to 15/32 in |
Includes Emergency Release | Yes |
For Use On | Aluminum, Vinyl, Wood |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- PRIME-LINE Diecast Zinc 1/16 in. Offset Window Screen Clip, Bronze 8 Pack (L 5833)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- STRYBUC GIESSE MORTISE LOCK 35MM (856-10021)
- Angel Ventlock Casement Window Locks