Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829162
Zoro # G303532311
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- For Use On Aluminum, Vinyl, Wood
- Length 1 5/8 in
- Opening Distance 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829162
- Zoro # G303532311
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
For Use On | Aluminum, Vinyl, Wood |
Opening Distance | 4 in |
Installation Fitting | Aftermarket Application |
Item | Window Opening Control Device |
Bend | Straight |
Includes Emergency Release | Yes |
Frame to Sash Distance | 1/32 in to 5/64 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- SCOTCH Picture Hanger, Adhesive Back, PK14 (RF6730-VPESF)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP814320195)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- STRYBUC Secondary Patio Lock (16-209-3)
- Angel Ventlock Casement Window Locks