Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829149
Zoro # G203533203
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Installation Fitting Aftermarket Application
- Bend Shallow
- Includes Emergency Release Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829149
- Zoro # G203533203
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Installation Fitting | Aftermarket Application |
Bend | Shallow |
Includes Emergency Release | Yes |
Frame to Sash Distance | 5/16 in to 11/32 in |
For Use On | Fiberglass, Vinyl, Wood |
Opening Distance | 4 in |
Item | Window Opening Control Device |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 (U38871.018.0056)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- ILCO Ilco: Key Blanks, M10-BR MASTER (ILCO-M10-BR)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829164)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829078)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- STRYBUC Pella Double Hung Sash Lock (50-1376W)
- Angel Ventlock Casement Window Locks