Shop All Casement Window Locks
Angel Ventlock
Window Opening Control Device, 1-5/8 in L
Mfr # 829145
Zoro # G703532331
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Includes Emergency Release Yes
- Installation Fitting Aftermarket Application
- For Use On Fiberglass, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Ventlock
- MFR # 829145
- Zoro # G703532331
- Country of Origin China
- Category Casement Window Locks
Dimensions
Length | 1 5/8 in |
Details
Finish | Gloss |
Color | White |
Includes Emergency Release | Yes |
Installation Fitting | Aftermarket Application |
For Use On | Fiberglass, Vinyl, Wood |
Item | Window Opening Control Device |
Bend | Flat |
Opening Distance | 4 in |
Frame to Sash Distance | 33/64 in to 35/64 in |
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-LH-AL)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829087)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- STRYBUC White Vent Lock (900-19788W)
- Angel Ventlock Casement Window Locks