Shop All Toilet Paper
Angel Soft
Bathroom Tissue, White, 80 PK
Mfr # GPC16880
Zoro # G201846220
original price:
$111.99
16% off
new price: $93.59
/pk 80, $1.17/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 4" x 4.05"
- Color White
- Features Soft
Product Information
- Brand Angel Soft
- MFR # GPC16880
- Zoro # G201846220
- UPC # 73310165806
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4.05" |
Details
Item | Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft |
Description
Premium, 2-ply bath tissue delivers the appearance and softness of at-home tissue for today's discerning business customers that you want to impress. Angel Soft PS Premium Bath Tissue features an attractive emboss and offers clean upscale packaging coordinates with decor. High-capacity, 450-sheet rolls decrease roll changes so it reduces labor costs. Tissue is safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Steam Iron (ICR19XS)
- RENOWN 7.5 in. Black Series Mechanical Paper Towel Dispenser (REN05174-WB)
- REED BRUSH ASSY, PACK OF 2 98899 (700PDBA)
- KIMBERLY-CLARK Kimberly-Clark KCC 09765 Windows Roll Towel Dispenser (KCC 09765)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- ANGEL SOFT Toilet Paper 8 Rolls 320 sheet 270.2 sq ft (79414)
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- Angel Soft Toilet Paper