Shop All Toilet Paper
Angel Soft
Bathroom Tissue, White, 20 PK
Mfr # GPC1632014
Zoro # G401845931
product price: $44.99
/pk 20, $2.25/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4.50" x 4"
- Features Soft; Unscented; Embossed; Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # GPC1632014
- Zoro # G401845931
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.50" x 4" |
Details
Item | Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft; Unscented; Embossed; Individually Wrapped |
Description
Premium, two-ply bath tissue delivers the appearance and softness of at-home tissue for today's discerning business customers that you want to impress. Angel Soft Ultra Bath Tissue features an attractive emboss. Clean upscale packaging coordinates with decor. Each individually wrapped roll stays protected to help ensure hygienic storage. Tissue is safe for all standard sewer and septic systems. Unique perforated panels make the carton easy to open and access. Smaller-sized, color-coded carton is easy to find, carry, store, track and budget compared to larger cartons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- EWBANK Evolution 3 Multi Surface Cordfree Non-Electric Portable Hardwood Floor and Carpet Sweeper (830)
- ETTORE Master Brass Squeegee Channel 14 Inch (1135)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- ANGEL SOFT Toilet Paper 8 Rolls 320 sheet 270.2 sq ft (79414)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- ANGEL SOFT Toilet Paper 4 Rolls 429 sheet 45 ft. (79391)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 2-ply, 36 x 865 sheets, 161990 (161990)
- Angel Soft Toilet Paper