Shop All Conventional Spray Guns
Anest Iwata
SprayGun, LPH80 LPH-80-104G, 1.0mm
Mfr # LPH80-104G GUN ONLY
Zoro # G0411510
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anest Iwata
- MFR # LPH80-104G GUN ONLY
- Zoro # G0411510
- Country of Origin Japan
- Category Conventional Spray Guns
Details
Item | Spray Gun, LPH80 LPH-80-104G, 1.0mm |
Description
Spray Gun, LPH80 LPH-80-104G, 1.0mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Pt American Walnut Oil-Based Gel Stain (81808)
- ZAR Semi-Transparent Oiled Leather Oil-Based Polyurethane Wood Stain 1 qt (50312)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-102G, 1.0mm (LPH80-102G GUN/CUP(PCG2D-1))
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- TITAN SPRAY GUN GRAVITY FEED HVLP 2.3MM (TL19123)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- TITAN Conventional Spray Gun, Pressure Type (0538005)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- PAASCHE Paasche AUTF-1B Thumb Action Spray Gun with 3 oz Bottle Assembly (AUTF-1B)
- Anest Iwata Paint Spray Guns